Motion
GR8322565.31

GROVE GEAR
GR8322565.31

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output, 56C Frame
Mi Item #12005941
MFR #GR8322565.31
Price$7,509.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8322565.31

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output, 56C Frame
Mi Item #12005941
MFR #GR8322565.31

Mfr description
GR8322565.31 GR-DHMQ832-300-H11-56-31 CA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,509.80/each

Specifications

Dimensions

  • Case Size
    325
  • Center Distance
    3.2500 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    6 rpm
  • Maximum Output Torque
    5615 in/lb;634.41 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    300:1
  • Output Size
    1.9375 in
  • Ratio
    300:1
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Weight
    103 lbs, 46.72 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.931 hp
  • Horsepower Rating Normal Duty
    0.931 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DHMQ832-300-H11-56-31
  • Max Input Horsepower
    0.931 hp
  • Mounting Type
    Base
  • Output
    0.517 hp;0.386 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    5615 in-lbs;634.41 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)