Motion
GR8323519.20

GROVE GEAR
GR8323519.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 140TC Frame
MI ITEM #12005943
MFR #GR8323519.20
Your Price$6,760.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8323519.20

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 140TC Frame
MI ITEM #12005943
MFR #GR8323519.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,760.60/each(List $8,112.72)

Overview

Mfr description
GR8323519.20 GR-WHMQ832-30-H1-140-20 CAS

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.619 hp
  • Horsepower Rating Normal Duty
    3.619 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    3226 in/lb;364.488 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    325
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-WHMQ832-30-H1-140-20
  • Weight
    77 lbs, 34.927 kg
  • Horsepower
    3.619 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    30:1
  • Output
    2.986 hp;2.227 kw
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    3226 in-lbs;364.488 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought