Motion
GR8323520.20

GROVE GEAR
GR8323520.20

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 140 Frame
MI ITEM #12005944
MFR #GR8323520.20
List Price$8,112.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8323520.20

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 140 Frame
MI ITEM #12005944
MFR #GR8323520.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,112.72/each for your price

Overview

Mfr description
GR8323520.20 GR-WHMQ832-40-H1-140-20 CAS

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    40:1
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    140
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GR-WHMQ832-40-H1-140-20
  • Weight
    75 lbs, 34.019 kg
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought