Motion
GR8323531.31

GROVE GEAR
GR8323531.31

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output, 180TC Frame
Mi Item #12005945
MFR #GR8323531.31
Price$8,372.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8323531.31

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output, 180TC Frame
Mi Item #12005945
MFR #GR8323531.31

Mfr description
GR8323531.31 GR-WHMQ832-30-H1-180-31 CAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,372.34/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in, 28.57 mm
  • Case Size
    832
  • Center Distance
    3.2500 in
  • Housing Height
    9.3800 in
  • Housing Length
    10.8800 in
  • Housing Width
    8.5000 in
  • Input Size
    0.8750 in
  • Keyway Size
    1/4 x 1/8 in
  • Length
    10.8800 in
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    3226 in/lb;364.488 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    30:1
  • Output Size
    1.9375 in
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in
  • Weight
    77 lbs, 34.927 kg
  • Width
    8.5000 in, 215.90 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    2.986 hp
  • Horsepower Rating Normal Duty
    2.986 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-WHMQ832-30-H1-180-31
  • Max Input Horsepower
    2.986 hp
  • Mounting Type
    Base
  • Output
    2.986 hp;2.227 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    3226 in-lbs;364.488 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)