Motion
GR832401112.31

GROVE GEAR
GR832401112.31

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output, 56 Frame
MI ITEM #12005946
MFR #GR832401112.31
List Price$6,996.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR832401112.31

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output, 56 Frame
MI ITEM #12005946
MFR #GR832401112.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,996.12/each for your price

Overview

Mfr description
GR832401112.31 GR-DXHMQ832-100-H11-56-31

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    100:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.9375 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GR-DXHMQ832-100-H11-56-31
  • Weight
    99 lbs, 44.906 kg
  • Nominal Ratio
    100:1
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text