Motion
GR8326053.00

GROVE GEAR
GR8326053.00

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output, 56 Frame
Mi Item #12005947
MFR #GR8326053.00
Price$7,219.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8326053.00

Right Angle Worm Gear Speed Reducer - 250:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output, 56 Frame
Mi Item #12005947
MFR #GR8326053.00

Mfr description
GR8326053.00 GR-DXHMQ832-250-H11-56-31 C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,219.99/each

Specifications

Dimensions

  • Case Size
    832
  • Center Distance
    3.2500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    832
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    250:1
  • Output Size
    1.9375 in
  • Ratio
    250:1
  • Weight
    99 lbs, 44.906 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-DXHMQ832-250-H11-56-31
  • Output Direction
    Hollow
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)