Motion
GR842202068.28

GROVE GEAR
GR842202068.28

Right Angle Worm Gear Speed Reducer - 1500:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.7500 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005949
MFR #GR842202068.28
List Price$10,290.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR842202068.28

Right Angle Worm Gear Speed Reducer - 1500:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.7500 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005949
MFR #GR842202068.28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,290.77/each for your price

Overview

Mfr description
GR842202068.28 GR-DHMQ842-1500-H12-56-28

Specifications

  • Center Distance
    4.2500 in
  • Ratio
    1500:1
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.7500 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-DHMQ842-1500-H12-56-28
  • Weight
    178 lbs, 80.74 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    1500:1
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text