Motion
GR8426218.00

GROVE GEAR
GR8426218.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 4.2500 in Center Distance, 0.6250 in Input Size, Solid Output, Left Hand Output
MI ITEM #12005951
MFR #GR8426218.00
List Price$10,213.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8426218.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 150:1 Ratio, 4.2500 in Center Distance, 0.6250 in Input Size, Solid Output, Left Hand Output
MI ITEM #12005951
MFR #GR8426218.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,213.32/each for your price

Overview

Mfr description
GR8426218.00 GR-DFE842-150-LL1 CAST IRON

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Double Reduction
  • Ratio
    150:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.87 hp
  • Horsepower Rating Normal Duty
    2.87 hp
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Style
    Solid Input Shaft
  • Maximum Output RPM
    11 rpm
  • Maximum Output Torque
    10931 in/lb;1235.03 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.3800 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-DFE842-150-LL1
  • Weight
    201 lbs, 91.172 kg
  • Horsepower
    2.87 hp
  • Input Style
    Solid Input Shaft
  • Nominal Ratio
    150:1
  • Shaft Diameter
    1.6880 in, 42.88 mm
  • Torque Rating (in-lb)
    10931 in-lbs;1235.03 Nm
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought