Motion
GR8520508.39

GROVE GEAR
GR8520508.39

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Hollow Output, 2.4375 in Output Size, Hollow Output
Mi Item #12005952
MFR #GR8520508.39
Price$8,709.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520508.39

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Hollow Output, 2.4375 in Output Size, Hollow Output
Mi Item #12005952
MFR #GR8520508.39

Mfr description
GR8520508.39 GR-H852-40-H1-39 CAST IRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,709.25/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in, 61.91 mm
  • Case Size
    852
  • Center Distance
    5.2500 in
  • Input Size
    1.2500 in
  • Keyway Size
    1/4 x 3.0000 in
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    9419 in/lb
  • Nominal Ratio
    40:1
  • Output Size
    2.4375 in
  • Overhung Load
    3560 lbs
  • Ratio
    40:1
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Weight
    232 lbs, 105.233 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    8.105 hp
  • Horsepower Rating Normal Duty
    8.105 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-H852-40-H1-39
  • Max Input Horsepower
    8.105 hp
  • Mounting Type
    Shaft
  • Output
    6.538 hp;4.875 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    15835.64 N, 3560 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    9419 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)