Motion
GR8520604.39

GROVE GEAR
GR8520604.39

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Hollow Output, 2.4375 in Output Size, Hollow Output, 180 Frame
MI ITEM #12005953
MFR #GR8520604.39
Price$12,370.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520604.39

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Hollow Output, 2.4375 in Output Size, Hollow Output, 180 Frame
MI ITEM #12005953
MFR #GR8520604.39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,370.25/each

Specifications

Dimensions

  • Bore Diameter
    2.4380 in, 61.92 mm
  • Case Size
    525
  • Center Distance
    5.2500 in
  • Input Size
    1.2500 in
  • Keyway Size
    1/4 x 1/8 in
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    9419 in/lb
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    40:1
  • Output Size
    2.4375 in
  • Ratio
    40:1
  • Service Factor
    1
  • Shaft Diameter
    2.4380 in, 61.92 mm
  • Weight
    247 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    8.105 hp
  • Horsepower Rating Normal Duty
    8.105 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-HMQ852-40-H1-180-39
  • Max Input Horsepower
    8.105 hp
  • Mounting Type
    Hollow Shaft
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    9419 in-lbs

Overview

Mfr description
GR8520604.39 GR-HMQ852-40-H1-180-39 CAST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought