Motion
GR8520615.47

GROVE GEAR
GR8520615.47

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Hollow Output, 2.9375 in Output Size, Hollow Output, 210TC Frame
MI ITEM #12005954
MFR #GR8520615.47
List Price$11,986.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520615.47

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Hollow Output, 2.9375 in Output Size, Hollow Output, 210TC Frame
MI ITEM #12005954
MFR #GR8520615.47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,986.68/each for your price

Overview

Mfr description
GR8520615.47 GR-HMQ852-30-H1-210-47 CAST

Specifications

  • Center Distance
    5.2500 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    10 hp
  • Horsepower Rating Normal Duty
    10 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    1.2500 in
  • Output Type
    Hollow
  • Output Size
    2.9375 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    210TC
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    9627 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    15835.64 N, 3560 lbs
  • Housing Dimensions
    13.5000 in x 10.0000 in x 15.1300 in, 342.90 mm x 254 mm x 384.30 mm
  • Housing Height
    15.1300 in
  • Housing Length
    13.5000 in
  • Housing Width
    9.0000 in
  • Keyway Size
    5/16 x 5/32 in
  • Service Factor
    1
  • Series
    GR
  • Length
    13.5000 in
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    GR-HMQ852-30-H1-210-47
  • Weight
    247 lbs, 112.037 kg
  • Horsepower
    10 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    30:1
  • Output
    8.91 hp;6.644 kw
  • Shaft Diameter
    2.9380 in
  • Torque Rating (in-lb)
    9627 in-lbs
  • Bore Diameter
    2.9380 in, 74.62 mm
  • Output Shaft
    Hollow Bore
  • Overhung Load
    3560 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    852
  • Width
    10.0000 in, 254 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought