Motion
GR852205099.47

GROVE GEAR
GR852205099.47

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 600:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 2.9375 in Output Size, Hollow Output, 56C Frame
Mi Item #12005956
MFR #GR852205099.47
Price$11,506.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR852205099.47

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 600:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 2.9375 in Output Size, Hollow Output, 56C Frame
Mi Item #12005956
MFR #GR852205099.47

Mfr description
GR852205099.47 GR-DHMQ852-600-H15-56-47
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,506.80/each

Specifications

Dimensions

  • Bore Diameter
    2.9380 in, 74.62 mm
  • Case Size
    852
  • Center Distance
    5.2500 in
  • Housing Height
    15.5000 in, 393.70 mm
  • Housing Length
    15.4300 in, 391.92 mm
  • Housing Width
    13.0000 in
  • Input Size
    0.7500 in
  • Keyway Size
    3/16 x 3/32 in
  • Length
    15.4300 in, 391.92 mm
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    2 rpm
  • Maximum Output Torque
    23447 in/lb;2649.15 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    600:1
  • Output Size
    2.9375 in
  • Ratio
    600:1
  • Shaft Diameter
    2.9380 in, 74.62 mm
  • Weight
    303 lbs, 137.438 kg
  • Width
    13.0000 in, 330.20 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    1.079 hp
  • Horsepower Rating Normal Duty
    1.079 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DHMQ852-600-H15-56-47
  • Max Input Horsepower
    1.079 hp
  • Mounting Type
    Base
  • Output
    1.079 hp;0.805 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    23447 in-lbs;2649.15 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)