1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
GR-DFE852-400-RR6
Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 5.2500 in Center Distance, 0.7500 in Input Size, Solid Output, Right Hand Output
MI ITEM #
12005957
MFR #
GR-DFE852-400-RR6
Price
$14,381.16
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR GR-DFE852-400-RR6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
GR-DFE852-400-RR6
Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 5.2500 in Center Distance, 0.7500 in Input Size, Solid Output, Right Hand Output
MI ITEM #
12005957
MFR #
GR-DFE852-400-RR6
Mfr description
GR8525517.00 GR-DFE852-400-RR6 CAST IRON
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14,381
.16
/each
Add to Cart
Specifications
Dimensions
Center Distance
5.2500 in
Input Size
0.7500 in
Ratio
400:1
Details
Output Direction
Right Hand
Output Type
Solid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items