Motion
GRF18002235.16

GROVE GEAR
GRF18002235.16

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56 Frame
MI ITEM #12005962
MFR #GRF18002235.16
Your Price$2,230.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF18002235.16

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56 Frame
MI ITEM #12005962
MFR #GRF18002235.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,230.39/each(List $2,564.95)

Overview

Mfr description
GRF18002235.16 GR-FHM818-30-HL-56-16 CAS

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    30:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    GR-FHM818-30-HL-56-16
  • Weight
    27 lbs, 12.247 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought