Motion
GRF18002284.16

GROVE GEAR
GRF18002284.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005964
MFR #GRF18002284.16
Your Price$1,831.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF18002284.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005964
MFR #GRF18002284.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,831.20/each(List $2,105.88)

Overview

Mfr description
GRF18002284.16 GR-FHMQ818-40-HL-56-16

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.609 hp
  • Horsepower Rating Normal Duty
    0.44 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    43 rpm
  • Finish Coating
    Painted
  • Maximum Output Torque
    634 in/lb;71.632 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Housing Height
    5.7500 in
  • Housing Width
    6.5000 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    18
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    GR-FHMQ818-40-HL-56-16
  • Weight
    27 lbs, 12.247 kg
  • Horsepower
    0.44 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Output
    0.44 hp;0.328 kw
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    634 in-lbs;71.632 Nm
  • Bore Diameter
    1.0000 in, 25.40 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought