Motion
GRF24002257.20

GROVE GEAR
GRF24002257.20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005966
MFR #GRF24002257.20
List Price$3,668.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF24002257.20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005966
MFR #GRF24002257.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,668.35/each for your price

Overview

Mfr description
GRF24002257.20 GR-FHMQ824-20-HL-56-20 CA

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    20:1
  • Input Type
    C-Face Quill
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56C
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-FHMQ824-20-HL-56-20
  • Weight
    50 lbs
  • Nominal Ratio
    20:1
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought