1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GROVE GEAR
GR-FH824-5-HR-20
Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output
MI ITEM #
12005967
MFR #
GR-FH824-5-HR-20
Price
$3,429.73
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
GROVE GEAR GR-FH824-5-HR-20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GROVE GEAR
GR-FH824-5-HR-20
Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.3800 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output
MI ITEM #
12005967
MFR #
GR-FH824-5-HR-20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$3,429.73
/each
Qty
Add to Cart
Specifications
Dimensions
Center Distance
2.3800 in
Input Size
0.7500 in
Output Size
1.2500 in
Ratio
5:1
Details
Input Type
Solid Shaft
Output Direction
Hollow
Output Type
Hollow
Overview
Mfr description
GRF24002578.20 GR-FH824-5-HR-20 CAST IRO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought