Motion
GRF24302254.16

GROVE GEAR
GRF24302254.16

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005969
MFR #GRF24302254.16
Price$4,810.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF24302254.16

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005969
MFR #GRF24302254.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,810.28/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    824
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    7.5:1
  • Output Size
    1.0000 in
  • Ratio
    7.5:1
  • Weight
    50 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-WFHMQ824-7.5-HL-56-16
  • Output Direction
    Hollow
  • Output Type
    Hollow
  • Series
    GR

Overview

Mfr description
GRF24302254.16 GR-WFHMQ824-7.5-HL-56-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought