Motion
GRF24302266.16

GROVE GEAR
GRF24302266.16

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 140 Frame
MI ITEM #12005971
MFR #GRF24302266.16
List Price$4,661.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF24302266.16

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 140 Frame
MI ITEM #12005971
MFR #GRF24302266.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,661.13/each for your price

Overview

Mfr description
GRF24302266.16 GR-WFHMQ824-7.5-HL-140-16

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    7.5:1
  • Input Type
    C-Face Quill
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    824
  • Manufacturer Catalog Number
    GR-WFHMQ824-7.5-HL-140-16
  • Weight
    50 lbs
  • Nominal Ratio
    7.5:1
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought