Motion
GRF26001504.23

GROVE GEAR
GRF26001504.23

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 140 Frame
MI ITEM #12005973
MFR #GRF26001504.23
Your Price$3,473.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF26001504.23

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 140 Frame
MI ITEM #12005973
MFR #GRF26001504.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,473.37/each(List $4,168.04)

Overview

Mfr description
GRF26001504.23 GR-FHMQ826-30-HR-140-23 C

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    30:1
  • Input Type
    C-Face Quill
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    140
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    GR-FHMQ826-30-HR-140-23
  • Weight
    60 lbs, 27.2 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text