Motion
GRF26002260.16

GROVE GEAR
GRF26002260.16

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005975
MFR #GRF26002260.16
List Price$3,807.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF26002260.16

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #12005975
MFR #GRF26002260.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,807.15/each for your price

Overview

Mfr description
GRF26002260.16 GR-FHMQ826-40-HL-56-16 CA

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Hollow
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    262
  • Torque Arm Kit
    Optional
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    GR-FHMQ826-40-HL-56-16
  • Weight
    59 lbs, 26.76 kg
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text