Motion
GRF26002277.23

GROVE GEAR
GRF26002277.23

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
Mi Item #12005976
MFR #GRF26002277.23
Price$4,301.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF26002277.23

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56C Frame
Mi Item #12005976
MFR #GRF26002277.23

Mfr description
GRF26002277.23 GR-FHMQ826-5-HL-56-23 CAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,301.41/each

Specifications

Dimensions

  • Case Size
    826
  • Center Distance
    2.6200 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    5:1
  • Output Size
    1.4375 in
  • Ratio
    5:1
  • Weight
    59 lbs, 26.76 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-FHMQ826-5-HL-56-23
  • Output Direction
    Hollow
  • Output Type
    Hollow
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)