Motion
GRF26002629.19

GROVE GEAR
GRF26002629.19

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.1875 in Output Size, Hollow Output, 56 Frame
Mi Item #12005977
MFR #GRF26002629.19
Price$4,301.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF26002629.19

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.7500 in Input Size, Hollow Output, 1.1875 in Output Size, Hollow Output, 56 Frame
Mi Item #12005977
MFR #GRF26002629.19

Mfr description
GRF26002629.19 GR-FHMQ826-40-HR-56-19 CA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,301.41/each

Specifications

Dimensions

  • Case Size
    826
  • Center Distance
    2.6200 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    40:1
  • Output Size
    1.1875 in
  • Ratio
    40:1
  • Weight
    59 lbs, 26.76 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-FHMQ826-40-HR-56-19
  • Output Direction
    Hollow
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)