Motion
GRF30002294.24

GROVE GEAR
GRF30002294.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output, 140TC Frame
Mi Item #12005991
MFR #GRF30002294.24
Price$5,001.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF30002294.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 25:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output, 140TC Frame
Mi Item #12005991
MFR #GRF30002294.24

Mfr description
GRF30002294.24 REDUCER GR-FHMQ830-25-HL-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,001.95/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in, 38.10 mm
  • Case Size
    830
  • Center Distance
    3.0000 in
  • Housing Height
    8.8800 in
  • Housing Width
    6.5000 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Manufacturer Reducer Size
    830
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    2527 in/lb;285.513 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    25:1
  • Output Size
    1.5000 in
  • Ratio
    25:1
  • Service Factor
    1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Weight
    79 lbs, 35.834 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    3 hp
  • Horsepower Rating Normal Duty
    3 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-FHMQ830-25-HL-140-24
  • Max Input Horsepower
    3 hp
  • Mounting Type
    Flange
  • Output
    2.807 hp;2.093 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    2527 in-lbs;285.513 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)