Overview
Mfr description
GRF30002294.27 REDUCER GR-FHMQ830-25-HL-
Specifications
- Center Distance3.0000 in
- Ratio25:1
- Input TypeC-Face Quill
- Input Size0.8750 in
- Output TypeHollow
- Output Size1.6875 in
- Output DirectionHollow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data