Motion
GRF30002305.24

GROVE GEAR
GRF30002305.24

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output, 180 Frame
Mi Item #12005993
MFR #GRF30002305.24
Price$5,001.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF30002305.24

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output, 180 Frame
Mi Item #12005993
MFR #GRF30002305.24

Mfr description
GRF30002305.24 REDUCER GR-FHMQ830-20-HL-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,001.95/each

Specifications

Dimensions

  • Case Size
    830
  • Center Distance
    3.0000 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    830
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    20:1
  • Output Size
    1.5000 in
  • Ratio
    20:1
  • Weight
    79 lbs, 35.83 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-FHMQ830-20-HL-180-24
  • Output Direction
    Hollow
  • Output Type
    Hollow
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)