Motion
GRF30208092.31

GROVE GEAR
GRF30208092.31

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output, 56 Frame
MI ITEM #12005995
MFR #GRF30208092.31
Price$6,838.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF30208092.31

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output, 56 Frame
MI ITEM #12005995
MFR #GRF30208092.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,838.91/each

Specifications

Dimensions

  • Case Size
    830
  • Center Distance
    3.0000 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    830
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    100:1
  • Output Size
    1.9375 in
  • Ratio
    100:1
  • Weight
    100 lbs, 45.36 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-DFHMQ830-100-HR2-56-31
  • Output Direction
    Hollow
  • Output Type
    Hollow
  • Series
    GR

Overview

Mfr description
GRF30208092.31 REDUCER GR-DFHMQ830-100-H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought