Motion
GRF30301283.23

GROVE GEAR
GRF30301283.23

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56 Frame
Mi Item #12005996
MFR #GRF30301283.23
Price$5,908.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF30301283.23

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.4375 in Output Size, Hollow Output, 56 Frame
Mi Item #12005996
MFR #GRF30301283.23

Mfr description
GRF30301283.23 REDUCER GR-WFHMQ830-30-HR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,908.25/each

Specifications

Dimensions

  • Case Size
    830
  • Center Distance
    3.0000 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    830
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    30:1
  • Output Size
    1.4375 in
  • Ratio
    30:1
  • Weight
    79 lbs, 35.83 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-WFHMQ830-30-HR-56-23
  • Output Direction
    Hollow
  • Output Type
    Hollow
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)