Motion
GRF32001221.24

GROVE GEAR
GRF32001221.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output
Mi Item #12005998
MFR #GRF32001221.24
Price$4,626.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF32001221.24

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output
Mi Item #12005998
MFR #GRF32001221.24

Mfr description
GRF32001221.24 REDUCER GR-FH832-20-HR-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,626.58/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in, 38.10 mm
  • Case Size
    832
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 x 1.6300 in, 4.76 x 41.40 mm
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    3267 in/lb;369.12 nm
  • Nominal Ratio
    20:1
  • Output Size
    1.5000 in
  • Ratio
    20:1
  • Service Factor
    1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Weight
    83 lbs, 37.648 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    5.18 hp
  • Horsepower Rating Normal Duty
    5.18 hp
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-FH832-20-HR-24
  • Max Input Horsepower
    5.18 hp
  • Mounting Type
    Flange
  • Output
    4.536 hp;3.383 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Shaft
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    3267 in-lbs;369.12 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)