Overview
Mfr description
GRF32001540.23 REDUCER GR-FHMQ832-60-HL-
Specifications
- Center Distance3.2500 in
- Ratio60:1
- Input TypeC-Face Quill
- Input Size0.8750 in
- Output TypeHollow
- Output Size1.4375 in
- Output DirectionHollow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data