Motion
GRF42001584.24

GROVE GEAR
GRF42001584.24

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output, 56 Frame
MI ITEM #12006001
MFR #GRF42001584.24
List Price$8,412.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRF42001584.24

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output, 56 Frame
MI ITEM #12006001
MFR #GRF42001584.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,412.17/each for your price

Overview

Mfr description
GRF42001584.24 REDUCER GR-FHMQ842-100-HL

Specifications

  • Center Distance
    4.2500 in
  • Ratio
    100:1
  • Input Type
    C-Face Quill
  • Input Size
    1.2500 in
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-FHMQ842-100-HL-56-24
  • Weight
    164 lbs, 74.389 kg
  • Nominal Ratio
    100:1
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought