Motion
GR-DFHMQ842-150-HL2-140-31

GROVE GEAR
GR-DFHMQ842-150-HL2-140-31

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output
MI ITEM #12006003
MFR #GR-DFHMQ842-150-HL2-140-31
List Price$10,903.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-DFHMQ842-150-HL2-140-31

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.9375 in Output Size, Hollow Output
MI ITEM #12006003
MFR #GR-DFHMQ842-150-HL2-140-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,903.23/each for your price

Overview

Mfr description
GRF42202075.31 REDUCER GR-DFHMQ842-150-H

Specifications

  • Center Distance
    4.2500 in
  • Ratio
    150:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.9375 in
  • Output Direction
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text