Motion
GRG8215726.00

GROVE GEAR
GRG8215726.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0600 in Center Distance, Solid Output, Right Hand Output, 140 Frame
MI ITEM #12006009
MFR #GRG8215726.00
List Price$2,473.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8215726.00

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0600 in Center Distance, Solid Output, Right Hand Output, 140 Frame
MI ITEM #12006009
MFR #GRG8215726.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,473.29/each for your price

Overview

Mfr description
GRG8215726.00 REDUCER GRG-WBM821-10-R-14

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    10:1
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-WBM821-10-R-140
  • Weight
    30 lbs, 13.61 kg
  • Nominal Ratio
    10:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought