Motion
GRG8322056.00

GROVE GEAR
GRG8322056.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output, 56 Frame
MI ITEM #12006011
MFR #GRG8322056.00
Your Price$5,115.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8322056.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output, 56 Frame
MI ITEM #12006011
MFR #GRG8322056.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,115.15/each(List $6,138.17)

Overview

Mfr description
GRG8322056.00 REDUCER GRG-DM832-300-R1-5

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    300:1
  • Input Type
    C-Face Coupling
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GRG-DM832-300-R1-56
  • Weight
    108 lbs, 48.988 kg
  • Nominal Ratio
    300:1
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought