Motion
GRGT21001053.00

GROVE GEAR
GRGT21001053.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 140 Frame
MI ITEM #12006022
MFR #GRGT21001053.00
Your Price$1,769.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT21001053.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 140 Frame
MI ITEM #12006022
MFR #GRGT21001053.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,769.01/each(List $2,122.82)

Overview

Mfr description
GRGT21001053.00 REDUCER GRG-TMQ821-20-L-

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    20:1
  • Input Type
    C-Face Quill
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    140
  • Series
    GR
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-TMQ821-20-L-140
  • Weight
    33 lbs, 14.969 kg
  • Nominal Ratio
    20:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought