Motion
GRGT26003061.00

GROVE GEAR
GRGT26003061.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.2500 in Output Size, Double Output, 140 Frame
Mi Item #12006033
MFR #GRGT26003061.00
Price$3,151.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT26003061.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.2500 in Output Size, Double Output, 140 Frame
Mi Item #12006033
MFR #GRGT26003061.00

Mfr description
GRGT26003061.00 REDUCER GRG-TMQ826-5-D-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,151.33/each

Specifications

Dimensions

  • Case Size
    826
  • Center Distance
    2.6200 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    5:1
  • Output Size
    1.2500 in
  • Ratio
    5:1
  • Weight
    62 lbs, 28.12 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GRG-TMQ826-5-D-140
  • Output Direction
    Double
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)