Motion
GRGT32003092.00

GROVE GEAR
GRGT32003092.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Double Output, 180 Frame
MI ITEM #12006038
MFR #GRGT32003092.00
Price$4,414.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRGT32003092.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Double Output, 180 Frame
MI ITEM #12006038
MFR #GRGT32003092.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,414.94/each

Specifications

Dimensions

  • Case Size
    832
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    832
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    40:1
  • Output Size
    1.5000 in
  • Ratio
    40:1
  • Weight
    84 lbs, 38.1 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GRG-TMQ832-40-D-180
  • Output Direction
    Double
  • Output Type
    Solid

Overview

Mfr description
GRGT32003092.00 REDUCER GRG-TMQ832-40-D-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought