Motion
GRJ18002068.00

GROVE GEAR
GRJ18002068.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56 Frame
Mi Item #12006043
MFR #GRJ18002068.00
Price$1,641.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRJ18002068.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56 Frame
Mi Item #12006043
MFR #GRJ18002068.00

Mfr description
GRJ18002068.00 REDUCER GR-JMQ818-40-R-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,641.08/each

Specifications

Dimensions

  • Case Size
    818
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    818
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    40:1
  • Output Size
    0.8750 in
  • Ratio
    40:1
  • Weight
    26 lbs, 11.79 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-JMQ818-40-R-56
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)