Motion
GRLF21001258.16

GROVE GEAR
GRLF21001258.16

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56 Frame
MI ITEM #12006048
MFR #GRLF21001258.16
List Price$2,955.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRLF21001258.16

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size, Hollow Output, 56 Frame
MI ITEM #12006048
MFR #GRLF21001258.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,955.03/each for your price

Overview

Mfr description
GRLF21001258.16 REDUCER GRL-FHMQ821-25-H

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    25:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRL-FHMQ821-25-HR-56-16
  • Weight
    33 lbs
  • Nominal Ratio
    25:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text