Motion
GRLF21301329.20

GROVE GEAR
GRLF21301329.20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56 Frame
MI ITEM #12006049
MFR #GRLF21301329.20
Your Price$3,424.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRLF21301329.20

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Hollow Output, 56 Frame
MI ITEM #12006049
MFR #GRLF21301329.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,424.59/each(List $4,109.51)

Overview

Mfr description
GRLF21301329.20 REDUCER GRL-WFHMQ821-20-

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    20:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56
  • Series
    GR
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRL-WFHMQ821-20-HR-56-20
  • Weight
    33 lbs, 15 kg
  • Nominal Ratio
    20:1
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text