Motion
GR-T815-30-D

GROVE GEAR
GR-T815-30-D

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.5400 in Center Distance, Solid Output, Double Output
Mi Item #12006061
MFR #GR-T815-30-D
Price$1,588.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-T815-30-D

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.5400 in Center Distance, Solid Output, Double Output
Mi Item #12006061
MFR #GR-T815-30-D

Mfr description
GRT15003007.00 REDUCER GR-T815-30-D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,588.20/each

Specifications

Dimensions

  • Center Distance
    1.5400 in
  • Ratio
    30:1

Details

  • Output Direction
    Double
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)