Motion
GRT24003016.00

GROVE GEAR
GRT24003016.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.3800 in Center Distance, C-Face Coupling Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Double Output, 56C Frame
MI ITEM #12006069
MFR #GRT24003016.00
List Price$2,646.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT24003016.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.3800 in Center Distance, C-Face Coupling Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Double Output, 56C Frame
MI ITEM #12006069
MFR #GRT24003016.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,646.76/each for your price

Overview

Mfr description
GRT24003016.00 REDUCER GR-TM824-15-D-56

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.765 hp
  • Horsepower Rating Normal Duty
    2.765 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Double
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    1318 in/lb;148.91 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    7873.38 N, 1770 lbs
  • Housing Dimensions
    12.2500 in x 8.3700 in x 10.1200 in, 311.15 mm x 212.59 mm x 257.05 mm
  • Housing Height
    10.1200 in, 257.05 mm
  • Housing Length
    12.2500 in, 311.15 mm
  • Housing Width
    5.8800 in
  • Keyway Size
    1/4 x 1.7500 in, 6.35 x 44.45 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    12.2500 in, 311.15 mm
  • Manufacturer Reducer Size
    824
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-TM824-15-D-56
  • Weight
    51 lbs, 23.133 kg
  • Horsepower
    2.765 hp
  • Input Style
    C-Face
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    15:1
  • Output
    2.439 hp;1.819 kw
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Torque Rating (in-lb)
    1318 in-lbs;148.91 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    1770 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    824
  • Width
    8.3700 in, 212.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought