Motion
GRT30003065.00

GROVE GEAR
GRT30003065.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Double Output, 56C Frame
MI ITEM #12006072
MFR #GRT30003065.00
Your Price$3,104.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT30003065.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Double Output, 56C Frame
MI ITEM #12006072
MFR #GRT30003065.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,104.85/each(List $3,725.82)

Overview

Mfr description
GRT30003065.00 REDUCER GR-TMQ830-20-D-56

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single Reduction
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.407 hp
  • Horsepower Rating Normal Duty
    3.407 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    2454 in/lb;277.265 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    9652.65 N, 2170 lbs
  • Housing Dimensions
    7.5000 in x 5.8800 in x 8.4400 in, 190.50 mm x 149.35 mm x 214.38 mm
  • Housing Height
    8.4400 in, 214.38 mm
  • Housing Length
    7.5000 in, 190.50 mm
  • Housing Width
    3.7500 in
  • Keyway Size
    1/4 x 1.7500 in, 6.35 x 44.45 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    7.5000 in, 190.50 mm
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Horizontal Base, Worm Over
  • Manufacturer Catalog Number
    GR-TMQ830-20-D-56
  • Weight
    74 lbs, 33.566 kg
  • Horsepower
    3.407 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    20:1
  • Output
    3.407 hp;2.541 kw
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    2454 in-lbs;277.265 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Shaft
  • Overhung Load
    2170 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    830
  • Width
    5.8800 in, 149.35 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text