Motion
GRT30202105.00

GROVE GEAR
GRT30202105.00

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 56 Frame
Mi Item #12006073
MFR #GRT30202105.00
Price$5,043.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT30202105.00

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 56 Frame
Mi Item #12006073
MFR #GRT30202105.00

Mfr description
GRT30202105.00 REDUCER GR-DTMQ830-1800-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,043.94/each

Specifications

Dimensions

  • Case Size
    830
  • Center Distance
    3.0000 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    830
  • NEMA / IEC Frame Size
    56
  • Output Size
    1.2500 in
  • Ratio
    1800:1
  • Weight
    95 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-DTMQ830-1800-L2-56
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    GR
  • Torque Arm Kit
    Optional
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)