Motion
GRT42001077.00

GROVE GEAR
GRT42001077.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.8750 in Output Size, Left Hand Output, 56 Frame
Mi Item #12006074
MFR #GRT42001077.00
Price$6,622.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT42001077.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.8750 in Output Size, Left Hand Output, 56 Frame
Mi Item #12006074
MFR #GRT42001077.00

Mfr description
GRT42001077.00 REDUCER GR-TMQ842-20-L-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,622.09/each

Specifications

Dimensions

  • Case Size
    842
  • Center Distance
    4.2500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    842
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    20:1
  • Output Size
    1.8750 in
  • Ratio
    20:1
  • Weight
    160 lbs, 72.575 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-TMQ842-20-L-56
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)