Motion
GRT42003102.00

GROVE GEAR
GRT42003102.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.8750 in Output Size, Double Output, 180 Frame
MI ITEM #12006075
MFR #GRT42003102.00
List Price$6,653.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT42003102.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.8750 in Output Size, Double Output, 180 Frame
MI ITEM #12006075
MFR #GRT42003102.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,653.38/each for your price

Overview

Mfr description
GRT42003102.00 REDUCER GR-TMQ842-25-D-18

Specifications

  • Center Distance
    4.2500 in
  • Ratio
    25:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.8750 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    180
  • Series
    GR
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    GR-TMQ842-25-D-180
  • Weight
    160 lbs, 72.57 kg
  • Nominal Ratio
    25:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought