Motion
GRT52403190.00

GROVE GEAR
GRT52403190.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 75:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Double Output, 210TC Frame
MI ITEM #12006078
MFR #GRT52403190.00
List Price$11,282.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRT52403190.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 75:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Double Output, 210TC Frame
MI ITEM #12006078
MFR #GRT52403190.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,282.11/each for your price

Overview

Mfr description
GRT52403190.00 REDUCER GR-DXTMQ852-75-D3

Specifications

  • Center Distance
    5.2500 in
  • Reduction
    Double Reduction
  • Ratio
    75:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.578 hp
  • Horsepower Rating Normal Duty
    6.578 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Double
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    210TC
  • Maximum Output RPM
    23 rpm
  • Maximum Output Torque
    18345 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    15835.64 N, 3560 lbs
  • Housing Height
    15.1300 in, 384.30 mm
  • Housing Length
    16.2400 in, 412.50 mm
  • Housing Width
    10.5000 in
  • Keyway Size
    1/4 x 2.0000 in, 6.35 x 50.80 mm
  • Series
    GR
  • Length
    16.2400 in, 412.50 mm
  • Manufacturer Reducer Size
    852
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-DXTMQ852-75-D3-210
  • Weight
    312 lbs, 141.521 kg
  • Horsepower
    6.578 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    75:1
  • Output
    6.578 hp;4.905 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    18345 in-lbs
  • Bore Diameter
    1.3750 in, 34.92 mm
  • Output Shaft
    Shaft
  • Overhung Load
    3560 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    852
  • Width
    10.5000 in, 266.70 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought