Motion
GRU18003029.00

GROVE GEAR
GRU18003029.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.7500 in Center Distance, Solid Output, Double Output, 56C Frame
Mi Item #12006079
MFR #GRU18003029.00
Price$1,957.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRU18003029.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 1.7500 in Center Distance, Solid Output, Double Output, 56C Frame
Mi Item #12006079
MFR #GRU18003029.00

Mfr description
GRU18003029.00 REDUCER GR-UM818-20-D-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,957.89/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    18
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    29 lbs, 13.15 kg

Details

  • Gearbox Component Type
    Speed Reducer
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    GR-UM818-20-D-56
  • Mounting Type
    Universal
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    GR
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)