Motion
GRV13203093.00

GROVE GEAR
GRV13203093.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Double Output, 56 Frame
MI ITEM #12006083
MFR #GRV13203093.00
Price$3,343.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV13203093.00

Right Angle Worm Gear Speed Reducer - 150:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 0.6250 in Output Size, Double Output, 56 Frame
MI ITEM #12006083
MFR #GRV13203093.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,343.83/each

Specifications

Dimensions

  • Case Size
    813
  • Center Distance
    1.3300 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    813
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    150:1
  • Output Size
    0.6250 in
  • Ratio
    150:1
  • Weight
    36 lbs, 16.33 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-DVLMQ813-150-DD1-56
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    GR

Overview

Mfr description
GRV13203093.00 REDUCER GR-DVLMQ813-150-D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought