Motion
GRV26002046.20

GROVE GEAR
GRV26002046.20

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, Left Hand Output, 56 Frame
Mi Item #12006088
MFR #GRV26002046.20
Price$4,175.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRV26002046.20

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, Left Hand Output, 56 Frame
Mi Item #12006088
MFR #GRV26002046.20

Mfr description
GRV26002046.20 REDUCER GR-VLHMQ826-60-L-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,175.90/each

Specifications

Dimensions

  • Case Size
    826
  • Center Distance
    2.6200 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    74 lbs, 33.57 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    GR-VLHMQ826-60-L-56-20
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    GR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)